Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL50Nx15D

5.00 (2)
Item.#
02467981
Mfr.#
CL50Nx15D
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Remarks
Cannot be used as for an inspection.
Minimum Torque (N m)
10
Weight (kg)
0.37
TRUSCO Part Number
215-2371
Caution
Replacement head is not included, Replacement head is not included
Compatible Replacement Head
SH15D RH15D QH15D HH15D DH15D RQH15D AH15D
Maximum Torque (N m)
50
1 Scale (N ,m)
0.5
Overall Length (mm)
235
Option
Replacement heads are sold separately.
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.