Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL100Nx15D

5.00 (2)
Item.#
02467997
Mfr.#
CL100Nx15D
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Torque (N m)
100
1 Scale (N ,m)
1
Overall Length (mm)
310
Option
Replacement heads are sold separately.
Compatible Replacement Head
SH15D RH15D QH15D HH15D DH15D RQH15D AH15D
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Minimum Torque (N m)
20
Weight (kg)
0.52
TRUSCO Part Number
215-2380
Remarks
Cannot be used as for an inspection.
Caution
Replacement head is not included, Replacement head is not included
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.