Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL140Nx15D

5.00 (2)
Item.#
02468006
Mfr.#
CL140Nx15D
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Torque (N m)
140
1 Scale (N ,m)
1
Overall Length (mm)
370
2014 TRUSCO Published Page
1-1154
Compatible Screw
M16,M12
Caution
Replacement head is not included, Replacement head is not included
Compatible Replacement Head
SH15DRH15DQH15DHH15DDH15DRQH15DAH15D
Minimum Torque (N m)
30
Weight (kg)
0.67
TRUSCO Part Number
215-2398
Option
Replacement head is sold separately.
Remarks
It can not be used as a test.
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.