Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL200Nx19D

5.00 (2)
Item.#
02468015
Mfr.#
CL200Nx19D
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (N ,m)
2
Overall Length (mm)
455
2014 TRUSCO Published Page
1-1154
Remarks
It can not be used as a test.
Minimum Torque (N m)
40
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Weight (kg)
1.2
TRUSCO Part Number
215-2401
Option
Replacement head is sold separately.
Maximum Torque (N m)
200
Caution
Replacement head is not included, Replacement head is not included
Compatible Replacement Head
SH19DRH19DQH19DHH19DDH19DRQH19D
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.