Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL280Nx22D

5.00 (2)
Item.#
02468024
Mfr.#
CL280Nx22D
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Option
Replacement head is sold separately.
Remarks
It can not be used as a test.
Minimum Torque (N m)
40
Weight (kg)
1.8
TRUSCO Part Number
215-2410
Compatible Replacement Head
SH22DRH22DQH22DHH22DDH22DRQH22D
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Compatible Screw
M20,M16
Maximum Torque (N m)
280
1 Scale (N ,m)
2
Overall Length (mm)
655
2014 TRUSCO Published Page
1-1154
Caution
Replacement head is not included, Replacement head is not included
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.