Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL420Nx22D

5.00 (2)
Item.#
02468033
Mfr.#
CL420Nx22D
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Maximum Torque (N m)
420
1 Scale (N ,m)
2
Overall Length (mm)
925
2014 TRUSCO Published Page
1-1154
Compatible Screw
M24,M20
Caution
Replacement head is not included, Replacement head is not included
Compatible Replacement Head
SH22DRH22DQH22DHH22DDH22DRQH22D
Minimum Torque (N m)
60
Weight (kg)
3.1
TRUSCO Part Number
215-2428
Option
Replacement head is sold separately.
Remarks
It can not be used as a test.
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.