Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CLE850Nx32D

5.00 (2)
Item.#
02468042
Mfr.#
CLE850Nx32D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
1 Scale (N ,m)
5
Overall Length (mm)
1315
Maximum Torque (N m)
850
Caution
Replacement head is not included
Compatible Replacement Head
SH32DRH32DQH32D
Weight (kg)
6.5
Option
Replacement head is not included
Minimum Torque (N m)
200
Purpose
Bolting of the variety screw thread in an assembly and mass production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.