Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench

Torque Wrench DB1.5N4

Item.#
02468067
Mfr.#
DB1.5N4
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Maximum Torque (N m)
1.5
1 Scale (N ,m)
0.02
Weight (kg)
0.40
TRUSCO Part Number
321-2041
Purpose
For inspection and tightening., For inspection and tightening.
Square Drive (mm)
6.35
Minimum Torque (N m)
0.2
Plug Angle (mm)
6.35
Overall Length (mm)
205