Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench

Torque Wrench DB3N4

Item.#
02468076
Mfr.#
DB3N4
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
1 Scale (N ,m)
0.05
Weight (kg)
0.40
TRUSCO Part Number
321-2068
Maximum Torque (N m)
3.0
Purpose
For inspection and tightening., For inspection and tightening.
Minimum Torque (N m)
0.3
Plug Angle (mm)
6.35
Overall Length (mm)
205
Square Drive (mm)
6.35