Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench

Torque Wrench DB6N4

Item.#
02468085
Mfr.#
DB6N4
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Maximum Torque (N m)
6
1 Scale (N ,m)
0.1
Weight (kg)
0.4
TRUSCO Part Number
321-2084
Purpose
For inspection and tightening., For inspection and tightening.
Square Drive (mm)
6.35
Minimum Torque (N m)
0.6
Plug Angle (mm)
6.35
Overall Length (mm)
205