Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench

Torque Wrench DB12N4

Item.#
02468094
Mfr.#
DB12N4
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
TRUSCO Part Number
321-2025
Maximum Torque (N m)
12.0
1 Scale (N ,m)
0.20
Weight (kg)
0.40
Purpose
For inspection and tightening., For inspection and tightening.
Overall Length (mm)
205
Square Drive (mm)
6.35
Minimum Torque (N m)
1.0
Plug Angle (mm)
6.35