Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench

Torque Wrench DB25N

Item.#
02468103
Mfr.#
DB25N
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Plug Angle (mm)
9.53
Overall Length (mm)
245
Square Drive (mm)
9.53
Minimum Torque (N m)
3.0
Purpose
For inspection and tightening., For inspection and tightening.
1 Scale (N ,m)
0.50
Weight (kg)
0.40
TRUSCO Part Number
157-9797
Maximum Torque (N m)
25.0