Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench

Torque Wrench DB50N

Item.#
02468112
Mfr.#
DB50N
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Square Drive (mm)
9.53
Minimum Torque (N m)
5
Plug Angle (mm)
9.53
Overall Length (mm)
320
Purpose
For inspection and tightening., For inspection and tightening.
TRUSCO Part Number
157-9801
Maximum Torque (N m)
50
1 Scale (N ,m)
0.5
Weight (kg)
0.6