Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench

Torque Wrench DB100N

Item.#
02468121
Mfr.#
DB100N
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Plug Angle (mm)
12.70
Overall Length (mm)
400
Square Drive (mm)
12.7
Minimum Torque (N m)
10.0
Purpose
For inspection and tightening., For inspection and tightening.
1 Scale (N ,m)
1.00
Weight (kg)
0.70
TRUSCO Part Number
157-9819
Maximum Torque (N m)
100.0