Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench

Torque Wrench DB200N

Item.#
02468137
Mfr.#
DB200N
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Minimum Torque (N m)
20.0
Plug Angle (mm)
12.70
Overall Length (mm)
500
Square Drive (mm)
12.7
Purpose
For inspection and tightening., For inspection and tightening.
Maximum Torque (N m)
200.0
1 Scale (N ,m)
2.00
Weight (kg)
1.00
TRUSCO Part Number
157-9827