Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench

Torque Wrench DB280N

Item.#
02468146
Mfr.#
DB280N
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Maximum Torque (N m)
280.0
1 Scale (N ,m)
5.00
Weight (kg)
1.65
TRUSCO Part Number
158-0264
Purpose
For inspection and tightening., For inspection and tightening.
Square Drive (mm)
19.05
Minimum Torque (N m)
30.0
Plug Angle (mm)
19.05
Overall Length (mm)
690