Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench

Torque Wrench DB420N

Item.#
02468155
Mfr.#
DB420N
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket is sold separately., Socket is sold separately.
2014 TRUSCO Published Page
1-1152
Square Drive (mm)
19.05
Minimum Torque (N m)
40.0
Plug Angle (mm)
19.05
Overall Length (mm)
890
Purpose
For inspection and tightening., For inspection and tightening.
TRUSCO Part Number
158-0272
Maximum Torque (N m)
420.0
1 Scale (N ,m)
5.00
Weight (kg)
2.50