Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench SF1.5N

4.71 (7)
Item.#
02468252
Mfr.#
SF1.5N
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Drive a (mm)
6.35
Minimum Torque (N m)
0.2
Plug Angle (mm)
6.35
Overall Length (mm)
140
Purpose
For inspection and tightening.
2014 TRUSCO Published Page
1-1151
Maximum Torque (N m)
1.5
1 Scale (N ,m)
0.05
Weight (kg)
0.07
TRUSCO Part Number
158-0302
Option
Socket is sold separately.
Compatible Screw
(Reference) ordinary steel /(M3.5) high-tensile /M3(M3.5)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-03-17 07:23:52
We have different types of torque wrenches are sold, but just good to be used in a range of medium torque from a low torque. Work compared to the preset type progresses quickly. It can be forward and reverse torque measurement. With a calibration certificate. And so on I have liked.
This review is about item#02468304.
Body development of motorcycle
5
From Japan
On 2016-04-23 11:12:35
Preset we use the torque wrench, but cheap and torque of precision tooling is so anxious, I am using for the part of tightening in the particularly high torque. Tonichi is I think the brands that can be used with confidence.
This review is about item#02468331.
Automotive engine
4
From Japan
On 2015-03-09 20:31:11
We used to assemble the SR20DET of the engine head. Assembly was easy because small.
This review is about item#02468252.
Assembly of the engine
5
From Japan
On 2014-08-26 15:38:36
When it in combination with the preset type torque wrench was able to realize its accuracy. It is a good tool.
This review is about item#02468313.
Assembly of the engine of the engine with Paragurada
5
From Japan
On 2014-01-15 17:16:04
There is also cheap goods, but this product was good.
This review is about item#02468286.
Maintenance of the bike
4
From Japan
On 2013-06-04 22:25:43
But it lost the signal type, chose here because I wanted to remember by hand cheap to torque. 置針 formula type were also bought as soon as possible selection. By all means we want you to also handle the type of 置針 formula.
This review is about item#02468304.
Tightening of the drive shaft of the personal watercraft of the engine
5
From Japan
On 2013-01-30 15:44:50
This type of torque wrench, is easy to buy at low cost. Ease of use is not much different from any torque wrench. "
This review is about item#02468347.