Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench SF3N

4.71 (7)
Item.#
02468261
Mfr.#
SF3N
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
170
Option
Socket is sold separately.
Angle Drive a (mm)
6.35
Minimum Torque (N m)
0.5
Plug Angle (mm)
6.35
Compatible Screw
(Reference) ordinary steel /M4(M4.5) high-tensile / M4
TRUSCO Part Number
158-0311
2014 TRUSCO Published Page
1-1151
Maximum Torque (N m)
3
1 Scale (N ,m)
0.1
Weight (kg)
0.09
Purpose
For inspection and tightening., For inspection and tightening.
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2017-03-17 07:23:52
Various kinds of torque wrenches are sold, but it is just good for use in the range of low torque to medium torque. Work faster than preset type. Positive and reverse torque measurement is possible. With calibration certificate. I like it.
This review is about item#02468304.
Motorcycle body maintenance
5
From Japan
On 2016-04-23 11:12:35
Although I use preset torque wrench, because I am concerned about the accuracy of torque if it is a cheap tool, I am using about the part to be tightened especially with high torque. I think tomorrow is a brand that can be used with confidence.
This review is about item#02468331.
Automobile engine
4
From Japan
On 2015-03-09 20:31:11
I used it for assembling the SR20 DET engine head. It was easy to assemble because it was small.
This review is about item#02468252.
Assembling the engine
5
From Japan
On 2014-08-26 15:38:36
When used in combination with the preset type torque wrench, I was able to feel the accuracy. It is a good tool.
This review is about item#02468313.
Assembly of engine with paraglada with engine
5
From Japan
On 2014-01-15 17:16:04
Although there are cheap items, this product was ok.
This review is about item#02468286.
Maintenance of the motorcycle
4
From Japan
On 2013-06-04 22:25:43
I got lost as a signal formula, but I chose this because I wanted to learn torque cheaply and by hand. I bought it immediately as soon as I could choose the needle type. I hope that you can also handle the needle type.
This review is about item#02468304.
Tightening the drive shaft of the water motorcycle engine
5
From Japan
On 2013-01-30 15:44:50
This type of torque wrench is cheap and easy to purchase. Ease of use does not change much for any torque wrench. "
This review is about item#02468347.