Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench SF12N

4.71 (7)
Item.#
02468286
Mfr.#
SF12N
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Torque (N m)
2
Plug Angle (mm)
6.35
Overall Length (mm)
225
Option
Socket is sold separately.
Angle Drive a (mm)
6.35
Purpose
For inspection and tightening., For inspection and tightening.
1 Scale (N ,m)
0.5
Weight (kg)
0.25
TRUSCO Part Number
158-0337
2014 TRUSCO Published Page
1-1151
Maximum Torque (N m)
12
Compatible Screw
(Reference) ordinary steel / (M7) high-tension / M5, M6
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-03-17 07:23:52
We have different types of torque wrenches are sold, but just good to be used in a range of medium torque from a low torque. Work compared to the preset type progresses quickly. It can be forward and reverse torque measurement. With a calibration certificate. And so on I have liked.
This review is about item#02468304.
Motorcycle body maintenance
5
From Japan
On 2016-04-23 11:12:35
Although I use preset torque wrench, because I am concerned about the accuracy of torque if it is a cheap tool, I am using about the part to be tightened especially with high torque. I think tomorrow is a brand that can be used with confidence.
This review is about item#02468331.
Automobile engine
4
From Japan
On 2015-03-09 20:31:11
I used it for assembling the SR20 DET engine head. It was easy to assemble because it was small.
This review is about item#02468252.
Assembling the engine
5
From Japan
On 2014-08-26 15:38:36
When used in combination with the preset type torque wrench, I was able to feel the accuracy. It is a good tool.
This review is about item#02468313.
Assembly of engine with paraglada with engine
5
From Japan
On 2014-01-15 17:16:04
Although there are cheap items, this product was ok.
This review is about item#02468286.
Maintenance of the motorcycle
4
From Japan
On 2013-06-04 22:25:43
I got lost as a signal formula, but I chose this because I wanted to learn torque cheaply and by hand. I bought it immediately as soon as I could choose the needle type. I hope that you can also handle the needle type.
This review is about item#02468304.
Tightening the drive shaft of the water motorcycle engine
5
From Japan
On 2013-01-30 15:44:50
This type of torque wrench is cheap and easy to purchase. Ease of use does not change much for any torque wrench. "
This review is about item#02468347.