Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench with Postfix

Torque wrench with Postfix DB1.5N4-S

4.00 (2)
Item.#
02468401
Mfr.#
DB1.5N4-S
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (N ,m)
0.020
Overall Length (mm)
205
2014 TRUSCO Published Page
1-1152
Maximum Torque (N m)
1.50
Purpose
For inspection and tightening., For inspection and tightening.
Weight (kg)
0.40
TRUSCO Part Number
321-2050
Square Drive (mm)
6.35
Minimum Torque (N m)
0.20
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use at work
3
From Japan
On 2017-06-15 16:05:17
I was looking for domestic products that I can use with confidence. I used it several times, but the needle has come off.
This review is about item#2468417.
It is used for assembly of mechanical parts
5
From Japan
On 2017-05-11 14:49:02
It is simple and easy to use. I bought two. I am satisfied.
This review is about item#02468401.