Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench with Postfix

Torque wrench with Postfix DB3N4-S

4.00 (2)
Item.#
02468417
Mfr.#
DB3N4-S
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1152
Maximum Torque (N m)
3.00
1 Scale (N ,m)
0.050
Overall Length (mm)
205
Purpose
For inspection and tightening., For inspection and tightening.
Square Drive (mm)
6.35
Minimum Torque (N m)
0.30
Weight (kg)
0.40
TRUSCO Part Number
321-2076
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use at work
3
From Japan
On 2017-06-15 16:05:17
I was looking for domestic products that I can use with confidence. I used it several times, but the needle has come off.
This review is about item#2468417.
It is used for assembly of mechanical parts
5
From Japan
On 2017-05-11 14:49:02
It is simple and easy to use. I bought two. I am satisfied.
This review is about item#02468401.