Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench with Postfix

Torque wrench with Postfix DB12N4-S

4.00 (2)
Item.#
02468435
Mfr.#
DB12N4-S
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Square Drive (mm)
6.35
Minimum Torque (N m)
1.00
Weight (kg)
0.4
TRUSCO Part Number
321-2033
Maximum Torque (N m)
12.00
1 Scale (N ,m)
0.200
Overall Length (mm)
205
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use at work
3
From Japan
On 2017-06-15 16:05:17
I was looking for domestic products that I can use with confidence. I used it several times, but the needle has come off.
This review is about item#2468417.
It is used for assembly of mechanical parts
5
From Japan
On 2017-05-11 14:49:02
It is simple and easy to use. I bought two. I am satisfied.
This review is about item#02468401.