Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench with Postfix

Torque wrench with Postfix DB25N-S

4.00 (2)
Item.#
02468444
Mfr.#
DB25N-S
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
245
Compatible Screw
M8
Square Drive (mm)
9.53
Minimum Torque (N m)
3
Weight (kg)
0.4
TRUSCO Part Number
272-4014
2014 TRUSCO Published Page
1-1152
Maximum Torque (N m)
25
1 Scale (N ,m)
0.5
Purpose
For inspection and tightening., For inspection and tightening.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use at work
3
From Japan
On 2017-06-15 16:05:17
I was looking for domestic products that I can use with confidence. I used it several times, but the needle has come off.
This review is about item#2468417.
It is used for assembly of mechanical parts
5
From Japan
On 2017-05-11 14:49:02
It is simple and easy to use. I bought two. I am satisfied.
This review is about item#02468401.