Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench with Postfix

Torque wrench with Postfix DB50N-S

4.00 (2)
Item.#
02468453
Mfr.#
DB50N-S
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (N ,m)
0.500
Overall Length (mm)
320
Square Drive (mm)
9.53
Minimum Torque (N m)
5.00
Weight (kg)
0.6
TRUSCO Part Number
272-4022
Maximum Torque (N m)
50.00
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use at work
3
From Japan
On 2017-06-15 16:05:17
I was looking for domestic products that I can use with confidence. I used it several times, but the needle has come off.
This review is about item#2468417.
It is used for assembly of mechanical parts
5
From Japan
On 2017-05-11 14:49:02
It is simple and easy to use. I bought two. I am satisfied.
This review is about item#02468401.