|
Torque wrench with Postfix DBE850N-S
(2)
- Item.#
- 02468523
- Mfr.#
- DBE850N-S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-1152
- Maximum Torque (N m)
- 850
- 1 Scale (N ,m)
- 10.000
- Overall Length (mm)
- 1360
- Purpose
- For inspection and tightening., For inspection and tightening.
- Others
- Traceability system chart is not attached.
- Square Drive (mm)
- 25.4
- Minimum Torque (N m)
- 100.00
- Weight (kg)
- 6.10
- TRUSCO Part Number
- 272-4880
- Contents
- Body, inspection report, calibration certificate
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Use at work
From Japan
On 2017-06-15 16:05:17
I was looking for domestic products that I can use with confidence. I used it several times, but the needle has come off.
It is used for assembly of mechanical parts
From Japan
On 2017-05-11 14:49:02
It is simple and easy to use. I bought two. I am satisfied.