Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH8Dx11

4.00 (3)
Item.#
02468785
Mfr.#
SH8Dx11
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opposite Side Dimension(mm)
11
Thickness (mm)
5.5
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
12
Weight (g)
40
TRUSCO Part Number
215-2533
Outside Width Dimension (mm)
27
Compatible Models
CL1.5N(4), CL3N(4), CL6N(4), CL12N(4), CSP1.5N(4), CSP3N(4), CSP6N(4), CSP12N(4), PCL6N4, PCL12N4, CDB7N(4), CDB14N(4), CSF7N, CSF14N, CEM9N2, CEM10N3
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.