Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH8Dx19

4.00 (3)
Item.#
02468846
Mfr.#
SH8Dx19
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Width Dimension (mm)
38
Opposite Side Dimension(mm)
19
Thickness (mm)
6.5
Compatible Models
CL1.5N (4), CL3N (4), CL6N (4), CL12N (4), CSP1.5N (4), CSP3N (4), CSP6N (4), CSP12N (4), PCL6N4, PCL12N4, CDB7N ( 4), CDB14N (4), CSF7N, CSF14N, CEM9N2, CEM10N3
Allowable Torque (N m)
12
Weight (g)
50
TRUSCO Part Number
215-2592
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.