Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH15Dx10

Item.#
02468916
Mfr.#
HH15Dx10
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outside Width Dimension (mm)
17
Length (mm)
63
2014 TRUSCO Published Page
1-1164
Thickness (mm)
13
TRUSCO Part Number
272-4278
Compatible Models
CL50N,CL100N,CL140N,CL50N-MH,CL100N-MH,CL140N-MH,PCL50N,PCL100N,PCL140N,YCL90N,YCL140N,CSP50N,CSP50N3,CSP100N,CSP100N3,CSP140N,CSP140N3,BCSP50N,BCSP50N3,BCSP100N,BCSP100N3,BCSP140N,BCSP140N3,CDB100N,CF100N,CEM90N2,CEM100N3,CTB100,CTA100