Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH15Dx14

Item.#
02468934
Mfr.#
HH15Dx14
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
272-4294
Outside Width Dimension (mm)
21.5
Length (mm)
63
2014 TRUSCO Published Page
1-1164
Thickness (mm)
13
Compatible Models
CL50N,CL100N,CL140N,CL50N-MH,CL100N-MH,CL140N-MH,PCL50N,PCL100N,PCL140N,YCL90N,YCL140N,CSP50N,CSP50N3,CSP100N,CSP100N3,CSP140N,CSP140N3,BCSP50N,BCSP50N3,BCSP100N,BCSP100N3,BCSP140N,BCSP140N3,CDB100N,CF100N,CEM90N2,CEM100N3,CTB100,CTA100