Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH19Dx10

Item.#
02468943
Mfr.#
HH19Dx10
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
13
TRUSCO Part Number
272-4308
Outside Width Dimension (mm)
17
Length (mm)
80
Compatible Models
CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N,CF150N,CEM180N2,CEM200N3,CTB200,CTA200