Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH12Dx10

Item.#
02468986
Mfr.#
HH12Dx10
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
10
TRUSCO Part Number
272-4251
Outside Width Dimension (mm)
17
Length (mm)
53
Compatible Models
CL50N,CL50N-MH,PCL50N,YCL45N,YCL70N,CSP50N,CSP50N3,BCSP50N,BCSP50N3,CDB50N,CF50N,CEM45N2,CEM50N3,CTB50,CTA50