Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head

Torque wrench exchange head Ratchet head QH8D

5.00 (1)
Item.#
02469083
Mfr.#
QH8D
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness h (mm)
17.5
Angle Drive a (mm)
6.35
TRUSCO Part Number
215-2436
Compatible
CL1.5N(4), CL3N(4), CL6N(4), CL12N(4), CSP1.5N(4), CSP3N(4), CSP6N(4), CSP12N(4), PCL6N4, PCL12N4, CDB7N(4), CDB14N(4), CSF7N, CSF14N, CEM9N2, CEM10N3
Outer Width C (mm)
23
Length L1 (mm)
35
Compatible Models
CL1.5N(4), CL3N(4), CL6N(4), CL12N(4), CSP1.5N(4), CSP3N(4), CSP6N(4), CSP12N(4), PCL6N4, PCL12N4, CDB7N(4), CDB14N(4), CSF7N, CSF14N, CEM9N2, CEM10N3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2014-10-30 22:17:14
Ratchet movement is smooth and very easy to use.
This review is about item#02470851.