Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH19Dx17

Item.#
02469092
Mfr.#
HH19Dx17
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
13
TRUSCO Part Number
272-4332
Outside Width Dimension (mm)
27
Length (mm)
80
Compatible Models
CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N,CF150N,CEM180N2,CEM200N3,CTB200,CTA200