Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH22Dx22

Item.#
02469153
Mfr.#
HH22Dx22
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
17
TRUSCO Part Number
272-4391
Outside Width Dimension (mm)
35
Length (mm)
100
Compatible Models
CL280N,CL420N,CL280N-MH,CSP280N,CSP280N3,CSP420N,BCSP280N,BCSP280N3,BCSP420N,CDB300N,CDB420N,CF230N,CF420N,CEM360N2,CEM360N3,CTB360,CTA360,CEM500N2,CEM500N3,CTBE500,CTAE500