Buy more than* S$200* and get FREE SHIPPING

  • Hex bit B

Hex bit B 61

3.50 (2)
Item.#
02469275
Mfr.#
61
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Shape
Hex
Size
4
Name
Hex bit B-W4
Compatible
U60CN - 1000CN, ULR120N - ULR500CN, UR500CN, UPS30N - 250CN, UPSR30CN - 250CN, LTD15CN - 1000CN, RTD15CN - 500CN, BMLD15CN - 30CN, NTD15CN - 1000CN, RNTD15CN - 500CN, FTD50CN - 400CN, FTD2CN-S - 400CN2-S, STC50CN - STC400CN, RTDZ260CN, 500CN
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for production line
5
From Japan
On 2017-04-06 10:31:53
I never thought that such a niche was delivered on the day. The thing being used became useless, so it was immediately available and it was saved very much.
This review is about item#2469223.
Torque control experiment at screw fastening
2
From Japan
On 2016-01-26 15:59:24
Although it assumed the torque management of about 0.49 Nm, although the strength of the bit was unknown and there was a break, the tip was broken. (I think I was tightening around 1.0 Nm perhaps)
This review is about item#02469232.