Buy more than* S$200* and get FREE SHIPPING

  • Hex bit B

Hex bit B 63

3.50 (2)
Item.#
02469293
Mfr.#
63
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Point Shape
Hex
Size
6
Name
Hex bit B-W6
Compatible
U60CN to 1000CN, ULR120N to ULR500CN, UR500CN, UPS30N to 250CN, UPSR30CN to 250CN, LTD15CN to 1000CN, RTD15CN to 500CN, BMLD15CN to 30CN, NTD15CN to 1000CN, RNTD15CN to 500CN, FTD50CN to 400CN, FTD2CN-S to 400CN2-S, STC50CN to STC400CN, RTDZ260CN, 500CN
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for production line
5
From Japan
On 2017-04-06 10:31:53
I never thought that such a niche was delivered on the day. The thing being used became useless, so it was immediately available and it was saved very much.
This review is about item#2469223.
Torque control experiment at screw fastening
2
From Japan
On 2016-01-26 15:59:24
Although it assumed the torque management of about 0.49 Nm, although the strength of the bit was unknown and there was a break, the tip was broken. (I think I was tightening around 1.0 Nm perhaps)
This review is about item#02469232.