Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH10Dx21

4.50 (2)
Item.#
02469381
Mfr.#
SH10Dx21
Package Qty.
1PC
Ship pack of
1
33.87 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Outside Width Dimension (mm)
39
Opposite Side Dimension(mm)
21
Thickness (mm)
6.5
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
22.5
Weight (g)
70
TRUSCO Part Number
215-2720
Compatible Models
CL25N, CL25N-MH, PCL25N, YCL12N, YCL23N, CSP25N, CSP25N3, BCSP25N, BCSP25N3, CDB25N, CF25N, CEM18N2, CEM20N3, CTB20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Torque management of mechanical joints of deformed bar
4
From Japan
On 2016-07-10 18:08:39
But I think that products are good, you think too much is the number of days to arrive from shipping?
This review is about item#02469677.
Tightening quality control of bolts and nuts
5
From Japan
On 2016-03-16 13:05:29
It has been used in the quality control of the work. Desorption is also may be smooth.
This review is about item#02469704.