Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH12Dx13

4.00 (3)
Item.#
02469442
Mfr.#
SH12Dx13
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
29.5
Weight (g)
80
TRUSCO Part Number
215-2789
Outside Width Dimension (mm)
32
Opposite Side Dimension(mm)
13
Thickness (mm)
6.5
Compatible Models
CL50Nx12D, CL50N-MH, PCL50N, YCL45N, YCL70N, CSP50N, CSP50N3, BCSP50N, BCSP50N3, CDB50N, CF50N, CEM45N2, CEM50N3, CTB50, CTA50
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.