Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH15Dx13

4.00 (3)
Item.#
02469555
Mfr.#
SH15Dx13
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
8
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
59
Weight (g)
120
TRUSCO Part Number
215-2894
Outside Width Dimension (mm)
38
Opposite Side Dimension(mm)
13
Compatible Models
CL50Nx15D, CL100N, CL140N, CL50N-MH, CL100N-MH, CL140N-MH, PCL50N, PCL100N, PCL140N, YCL90N, YCL140N, CSP50N, CSP50N3, CSP100N, CSP100N3, CSP140N, CSP140N3, BCSP50N, BCSP50N3, BCSP100N, BCSP100N3, BCSP140N, BCSP140N3, CDB100N, CF100N, CEM90N2, CEM100N3, C
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.