Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH15Dx14

4.50 (2)
Item.#
02469564
Mfr.#
SH15Dx14
Package Qty.
1PC
Ship pack of
1
40.50 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Outside Width Dimension (mm)
38
Opposite Side Dimension(mm)
14
Thickness (mm)
8
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
59
Weight (g)
120
TRUSCO Part Number
215-2908
Compatible Models
CL50Nx15D, CL100N, CL140N, CL50N-MH, CL100N-MH, CL140N-MH, PCL50N, PCL100N, PCL140N, YCL90N, YCL140N, CSP50N, CSP50N3, CSP100N, CSP100N3, CSP140N, CSP140N3, BCSP50N, BCSP50N3, BCSP100N, BCSP100N3, BCSP140N, BCSP140N3, CDB100N, CF100N, CEM90N2, CEM100N3, C
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Torque management of mechanical joints of deformed bar
4
From Japan
On 2016-07-10 18:08:39
But I think that products are good, you think too much is the number of days to arrive from shipping?
This review is about item#02469677.
Tightening quality control of bolts and nuts
5
From Japan
On 2016-03-16 13:05:29
It has been used in the quality control of the work. Desorption is also may be smooth.
This review is about item#02469704.