|
Torque wrench exchange head Open head SH19Dx21
(3)
- Item.#
- 02469713
- Mfr.#
- SH19Dx21
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-1165
- Allowable Torque (N m)
- 180
- Weight (g)
- 300
- TRUSCO Part Number
- 215-3050
- Outside Width Dimension (mm)
- 54
- Opposite Side Dimension(mm)
- 21
- Thickness (mm)
- 13
- Compatible Models
- CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N, CF150N, CEM180N2, CEM200N3, CTB200, CTA200
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
Torque management of mechanical joints of deformed rebar
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
Tightening quality control of bolt nut
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
Customers Who Bought This Item Also Bought