Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH19Dx34

4.50 (2)
Item.#
02469774
Mfr.#
SH19Dx34
Package Qty.
1PC
Ship pack of
1
68.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
360
TRUSCO Part Number
215-3114
Outside Width Dimension (mm)
75
Opposite Side Dimension(mm)
34
Thickness (mm)
11
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
180
Compatible Models
CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N, CF150N, CEM180N2, CEM200N3, CTB200, CTA200
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Torque management of mechanical joints of deformed bar
4
From Japan
On 2016-07-10 18:08:39
But I think that products are good, you think too much is the number of days to arrive from shipping?
This review is about item#02469677.
Tightening quality control of bolts and nuts
5
From Japan
On 2016-03-16 13:05:29
It has been used in the quality control of the work. Desorption is also may be smooth.
This review is about item#02469704.