Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH22Dx22

4.00 (3)
Item.#
02469817
Mfr.#
SH22Dx22
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Thickness (mm)
15
Allowable Torque (N m)
420
Compatible Models
CL280N, CL420N, CL280N-MH, CSP280N, CSP280N3, CSP420N, BCSP280N, BCSP280N3, BCSP420N, CDB300N, CDB420N, CF230N, CF420N, CEM360N2, CEM360N3, CTB360, CTA360, CEM500N2, CEM500N3, CTBE500, CTAE500
Outside Width Dimension (mm)
63
Opposite Side Dimension(mm)
22
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.