Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH10Dx5

Item.#
02470781
Mfr.#
HH10Dx5
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
8
TRUSCO Part Number
272-4197
Outside Width Dimension (mm)
11
Length (mm)
44
Compatible Models
CL25N,CL25N-MH,PCL25N,YCL12N,YCL23N,CSP25N,CSP25N3,BCSP25N,BCSP25N3,CDB25N,CF25N,CEM18N2,CEM20N3,CTB20