Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH10Dx6

Item.#
02470797
Mfr.#
HH10Dx6
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
8
TRUSCO Part Number
272-4201
Outside Width Dimension (mm)
12
Length (mm)
44
Compatible Models
CL25N,CL25N-MH,PCL25N,YCL12N,YCL23N,CSP25N,CSP25N3,BCSP25N,BCSP25N3,CDB25N,CF25N,CEM18N2,CEM20N3,CTB20