Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head HH Type Hex Head
  • Torque Wrench Head HH Type Hex Head
  • Torque Wrench Head HH Type Hex Head

Torque Wrench Head HH Type Hex Head HH12Dx6

Item.#
02470824
Mfr.#
HH12Dx6
Package Qty.
1PC
Ship pack of
1
71.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1164
Thickness (mm)
10
TRUSCO Part Number
272-4235
Outside Width Dimension (mm)
14
Length (mm)
53
Compatible Models
CL50N,CL50N-MH,PCL50N,YCL45N,YCL70N,CSP50N,CSP50N3,BCSP50N,BCSP50N3,CDB50N,CF50N,CEM45N2,CEM50N3,CTB50,CTA50