Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head

Torque wrench exchange head Ratchet head QH10D

5.00 (1)
Item.#
02470833
Mfr.#
QH10D
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Drive a (mm)
9.5
TRUSCO Part Number
215-2444
Outer Width C (mm)
26
Compatible
CL25N, CL25N-MH, PCL25N, YCL12N, YCL23N, CSP25N, CSP25N3, BCSP25N, BCSP25N3, CDB25N, CF25N, CEM18N2, CEM20N3, CTB20
Length L1 (mm)
44
Thickness h (mm)
22
Compatible Models
CL25N, CL25N-MH, PCL25N, YCL12N, YCL23N, CSP25N, CSP25N3, BCSP25N, BCSP25N3, CDB25N, CF25N, CEM18N2, CEM20N3, CTB20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2014-10-30 22:17:14
Ratchet movement is smooth and very easy to use.
This review is about item#02470851.