Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head

Torque wrench exchange head Ratchet head QH12D

5.00 (1)
Item.#
02470842
Mfr.#
QH12D
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
215-2452
Outer Width C (mm)
32
Length L1 (mm)
53
Compatible
CL50N, CL50N-MH, PCL50N, YCL45N, YCL70N, CSP50N, CSP50N3, BCSP50N, BCSP50N3, CDB50N, CF50N, CEM45N2, CEM50N3, CTB50, CTA50
Thickness h (mm)
22.5
Angle Drive a (mm)
9.5
Compatible Models
CL50N, CL50N-MH, PCL50N, YCL45N, YCL70N, CSP50N, CSP50N3, BCSP50N, BCSP50N3, CDB50N, CF50N, CEM45N2, CEM50N3, CTB50, CTA50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2014-10-30 22:17:14
Ratchet movement is smooth and very easy to use.
This review is about item#02470851.