Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head

Torque wrench exchange head Ratchet head QH15D

5.00 (1)
Item.#
02470851
Mfr.#
QH15D
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness h (mm)
30
Angle Drive a (mm)
12.7
TRUSCO Part Number
215-2461
Compatible
CL50N, CL100N, CL140N, CL50N-MH, CL100N-MH, CL140N-MH, PCL50N, PCL100N, PCL140N, YCL90N, YCL140N, CSP50N, CSP50N3, CSP100N, CSP100N3, CSP140N, CSP140N3, BCSP50N, BCSP50N3, BCSP100N, BCSP100N3, BCSP140N, BCSP140N3, CDB100N, CF100N, CEM90N2, CEM100N3, CTB100, CTA100
Outer Width C (mm)
37.5
Length L1 (mm)
63
Compatible Models
CL50N, CL100N, CL140N, CL50N-MH, CL100N-MH, CL140N-MH, PCL50N, PCL100N, PCL140N, YCL90N, YCL140N, CSP50N, CSP50N3, CSP100N, CSP100N3, CSP140N, CSP140N3, BCSP50N, BCSP50N3, BCSP100N, BCSP100N3, BCSP140N, BCSP140N3, CDB100N, CF100N, CEM90N2, CEM100N3, CTB100, CTA100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2014-10-30 22:17:14
Ratchet movement is smooth and very easy to use.
This review is about item#02470851.